KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 11-5/8 x 5-9/16 x 4-5/8In, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G1493134| Mfr #: QED601RD

$6.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Item: Drawer Bin
Outside Width: 5-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493134 Mfr #: QED601RD
Load Capacity: 20 lb.Item: Drawer Bin
Outside Width: 5-9/16"Use Divider No.: Mfr. No. DIV6123
Outside Length: 11-5/8"Volume Capacity: 0.17 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: RedMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 5 9/16 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Red, Use Divider No G0990805

Reviews