BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drawer Bin, 11-5/8 x 8-3/8 x 4-5/8In, Gray

QUANTUM STORAGE SYSTEMS| Zoro #: G0454815| Mfr #: QED701GY

$6.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.Color: GrayItem: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454815 Mfr #: QED701GY
Load Capacity: 15 lb.Color: Gray
Item: Drawer BinUse Divider No.: Mfr. No. DIV701/606
ESD Conductive: NoMaterial: High Impact Polystyrene
Volume Capacity: 0.26 cu. ft.Outside Width: 8-3/8"
Outside Length: 11-5/8"Outside Height: 4-5/8"
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 11-5/8 In., Outside Width 8-3/8 In., Outside Height 4-5/8 In., Volume Capacity 0.26 cu. ft., Load Capacity 15 lb., Material High Impact Polystyrene, Color Gray, Use Divider No. Mfr. No. DIV701/606, ESD Conductive No

Reviews