Drawer Bin, 11-5/8x11-1/8x4-5/8 In, Gray

QUANTUM STORAGE SYSTEMS| Zoro #: G1757192| Mfr #: QED801GY

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 11-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757192 Mfr #: QED801GY
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 11-1/8"Use Divider No.: Mfr. No. DIV801
Outside Length: 11-5/8"Volume Capacity: 0.35 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: GrayMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 11 1/8 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Gray, Use Divider No G3108095

Reviews