KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 11-5/8x5-9/16x2-5/8 In, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G2362622| Mfr #: QED401YL

$7.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Item: Drawer Bin
Outside Width: 5-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362622 Mfr #: QED401YL
Load Capacity: 15 lb.Item: Drawer Bin
Outside Width: 5-9/16"Use Divider No.: Mfr. No. DIV401
Outside Length: 11-5/8"Volume Capacity: 0.10 cu. ft.
Outside Height: 2-5/8"ESD Conductive: No
Color: YellowMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 5 9/16 In, Outside Height 2 5/8 In, Material High Impact Polystyrene, Yellow, Use Divider No G2684771

Reviews