DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drawer Bin, 11-5/8x5-9/16x4-5/8 In, Gray

QUANTUM STORAGE SYSTEMS| Zoro #: G1232052| Mfr #: QED601GY

$4.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Item: Drawer Bin
Outside Width: 5-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232052 Mfr #: QED601GY
Load Capacity: 20 lb.Item: Drawer Bin
Outside Width: 5-9/16"Use Divider No.: Mfr. No. DIV6123
Outside Length: 11-5/8"Volume Capacity: 0.17 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: GrayMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 11-5/8 In., Outside Width 5-9/16 In., Outside Height 4-5/8 In., Volume Capacity 0.17 cu. ft., Load Capacity 20 lb., Material High Impact Polystyrene, Color Gray, Use Divider No. Mfr. No. DIV6123, ESD Conductive No

Reviews