Drawer Bin, 11-5/8x8-3/8x4-5/8 In, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G1493624| Mfr #: QED701YL

$5.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Item: Drawer Bin
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493624 Mfr #: QED701YL
Load Capacity: 15 lb.Item: Drawer Bin
Outside Width: 8-3/8"Use Divider No.: Mfr. No. DIV701/606
Outside Length: 11-5/8"Volume Capacity: 0.26 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: YellowMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 8 3/8 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Yellow, Use Divider No G0265517

Reviews