Drawer Bin, 17-5/8 x 8-3/8 x 4-5/8In, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G2200021| Mfr #: QED606BL

$10.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.Color: BlueItem: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200021 Mfr #: QED606BL
Load Capacity: 25 lb.Color: Blue
Item: Drawer BinUse Divider No.: Mfr. No. DIV701/606
ESD Conductive: NoMaterial: High Impact Polystyrene
Volume Capacity: 0.40 cu. ft.Outside Width: 8-3/8"
Outside Length: 17-5/8"Outside Height: 4-5/8"
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 17-5/8 In., Outside Width 8-3/8 In., Outside Height 4-5/8 In., Volume Capacity 0.40 cu. ft., Load Capacity 25 lb., Material High Impact Polystyrene, Color Blue, Use Divider No. Mfr. No. DIV701/606, ESD Conductive No

Reviews