KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 17-5/8 x 8-3/8 x 4-5/8In, Gray

QUANTUM STORAGE SYSTEMS| Zoro #: G0400723| Mfr #: QED606GY

$9.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400723 Mfr #: QED606GY
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 8-3/8"Use Divider No.: Mfr. No. DIV701/606
Outside Length: 17-5/8"Volume Capacity: 0.40 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: GrayMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17 5/8 In, Outside Width 8 3/8 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Gray, Use Divider No G0265517

Reviews