Drawer Bin, 17-5/8x3-3/4x4-5/8 In, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G1716486| Mfr #: QED604YL

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716486 Mfr #: QED604YL
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 3-3/4"Use Divider No.: Mfr. No. DIV501/604
Outside Length: 17-5/8"Volume Capacity: 0.18 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: YellowMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 17-5/8 In., Outside Width 3-3/4 In., Outside Height 4-5/8 In., Volume Capacity 0.18 cu. ft., Load Capacity 25 lb., Material High Impact Polystyrene, Color Yellow, Use Divider No. Mfr. No. DIV501/604, ESD Conductive No

Reviews