Drawer Bin, 17-5/8x5-9/16x4-5/8 In, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G0846754| Mfr #: QED602BL

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Load Capacity: 25 lb.Item: Drawer BinOutside Width: 5-9/16"
Save 15%. Sign up for Z-mail.


Zoro #: G0846754 Mfr #: QED602BL
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 5-9/16"Use Divider No.: Mfr. No. DIV6123
Outside Length: 17-5/8"Volume Capacity: 0.26 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: BlueMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States


Shelf Bin, Outside Length 17 5/8 In, Outside Width 5 9/16 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Blue, Use Divider No G0990805