KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 17-5/8x5-9/16x4-5/8 In, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G1282172| Mfr #: QED602YL

$9.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 5-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282172 Mfr #: QED602YL
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 5-9/16"Use Divider No.: Mfr. No. DIV6123
Outside Length: 17-5/8"Volume Capacity: 0.26 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: YellowMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 17-5/8 In., Outside Width 5-9/16 In., Outside Height 4-5/8 In., Volume Capacity 0.26 cu. ft., Load Capacity 25 lb., Material High Impact Polystyrene, Color Yellow, Use Divider No. Mfr. No. DIV6123, ESD Conductive No

Reviews