PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drawer Bin, 23-7/8x5-9/16x4-5/8 In, Gray

QUANTUM STORAGE SYSTEMS| Zoro #: G2197763| Mfr #: QED603GY

$10.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.Color: GrayItem: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197763 Mfr #: QED603GY
Load Capacity: 25 lb.Color: Gray
Item: Drawer BinUse Divider No.: Mfr. No. DIV6123
ESD Conductive: NoMaterial: High Impact Polystyrene
Volume Capacity: 0.36 cu. ft.Outside Width: 5-9/16"
Outside Length: 23-7/8"Outside Height: 4-5/8"
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 23-7/8 In., Outside Width 5-9/16 In., Outside Height 4-5/8 In., Volume Capacity 0.36 cu. ft., Load Capacity 25 lb., Material High Impact Polystyrene, Color Gray, Use Divider No. Mfr. No. DIV6123, ESD Conductive No

Reviews