BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

ESD Conductive Bin, 11-5/8 x 4-1/8 x 4 In

QUANTUM STORAGE SYSTEMS| Zoro #: G0710482| Mfr #: QSB101CO

$10.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: YesVolume Capacity: 0.07 cu. ft.Load Capacity: 50 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710482 Mfr #: QSB101CO
ESD Conductive: YesVolume Capacity: 0.07 cu. ft.
Load Capacity: 50 lb.Color: Black
Outside Height: 4"Outside Width: 4-1/8"
Inside Width: 3"Item: Shelf Bin
Outside Length: 11-5/8"Inside Length: 10-1/4"
Inside Height: 4"Use Divider No.: Mfr. No. DSB101CO
Surface Resistivity: Less than 105 Ohms/sq.Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.07 cu. ft., Load Capacity 50 lb., Color Black, Use Divider No. Mfr. No. DSB101CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews