KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Conductive Bin, 11-5/8 x 6-5/8 x 4 In

QUANTUM STORAGE SYSTEMS| Zoro #: G2150705| Mfr #: QSB102CO

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Surface Resistivity: Less than 105 Ohms/sq.
Outside Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150705 Mfr #: QSB102CO
Load Capacity: 50 lb.Surface Resistivity: Less than 105 Ohms/sq.
Outside Width: 6-5/8"Outside Length: 11-5/8"
Volume Capacity: 0.13 cu. ft.ESD Conductive: Yes
Inside Width: 5-1/2"Item: Shelf Bin
Use Divider No.: Mfr. No. DSB102COInside Length: 10-1/4"
Inside Height: 4"Color: Black
Outside Height: 4"Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 6-5/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 5-1/2 In., Inside Height 4 In., Volume Capacity 0.13 cu. ft., Load Capacity 50 lb., Color Black, Use Divider No. Mfr. No. DSB102CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews