HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

ESD Conductive Bin, 14-3/4 x 16-1/2 x 7In

QUANTUM STORAGE SYSTEMS| Zoro #: G1747934| Mfr #: QUS250CO

$42.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 7"
ESD Conductive: Yes
Hang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747934 Mfr #: QUS250CO
Outside Height: 7"ESD Conductive: Yes
Hang and Stack Bin Item: Hang and Stack BinUse Divider No.: Mfr. No. DUS250CO
Outside Length: 14-3/4"Load Capacity: 75 lb.
Color: BlackOutside Width: 16-1/2"
Volume Capacity: 0.99 cu. ft.Inside Height: 6-3/4"
Surface Resistivity: Less than 105 Ohms/sq.Inside Length: 14"
Inside Width: 14-3/4"Country of Origin (subject to change): United States

Description

ESD Conductive Bin, Outer Height 7 In, Outer Length 14 3/4 In, Outside Width 16 1/2 In, Inside Height 6 3/4 In, Inside Length 14 In, Inside Width 15 3/4 In, Use Divider No G0442285, Protects Electronic Components From Typical Electromagnetic Interference (EMI)

Reviews