ESD Conductive Bin, 16 x 11 x 8 In, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1514746| Mfr #: QUS255CO

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Item: ESD Conductive BinUse Divider No.: Mfr. No. DUS255COOutside Width: 11"
Save 15%. Sign up for Z-mail.


Zoro #: G1514746 Mfr #: QUS255CO
Item: ESD Conductive BinUse Divider No.: Mfr. No. DUS255CO
Outside Width: 11"Inside Length: 15-1/8"
ESD Conductive: YesVolume Capacity: 0.81 cu. ft.
Outside Length: 16"Outside Height: 8"
Inside Width: 10"Surface Resistivity: Less than 105 Ohms/sq.
Inside Height: 7-3/4"Hang and Stack Bin Item: Hang and Stack Bin
Load Capacity: 75 lb.Color: Black
Country of Origin (subject to change): United States


Hang and Stack Bin, Outside Length 16 In., Outside Width 11 In., Outside Height 8 In., Inside Length 15-1/8 In., Inside Width 10 In., Inside Height 7-3/4 In., Volume Capacity 0.81 cu. ft., Load Capacity 75 lb., Color Black, Use Divider No. Mfr. No. DUS255CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.