KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Conductive Bin, 17-7/8 x 4-1/8 x 4 In

QUANTUM STORAGE SYSTEMS| Zoro #: G0636973| Mfr #: QSB103CO

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4"
ESD Conductive: Yes
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636973 Mfr #: QSB103CO
Inside Height: 4"ESD Conductive: Yes
Outside Width: 4-1/8"Volume Capacity: 0.11 cu. ft.
Outside Height: 4"Use Divider No.: Mfr. No. DSB103CO
Item: Shelf BinInside Width: 3"
Color: BlackLoad Capacity: 50 lb.
Outside Length: 17-7/8"Surface Resistivity: Less than 105 Ohms/sq.
Inside Length: 16-1/2"Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 16-1/2 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.11 cu. ft., Load Capacity 50 lb., Color Black, Use Divider No. Mfr. No. DSB103CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews