KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Conductive Bin, 23-5/8 x 4-1/8 x 4 In

QUANTUM STORAGE SYSTEMS| Zoro #: G1189352| Mfr #: QSB105CO

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 4"
ESD Conductive: Yes
Use Divider No.: Mfr. No. DSB105CO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189352 Mfr #: QSB105CO
Outside Height: 4"ESD Conductive: Yes
Use Divider No.: Mfr. No. DSB105COOutside Length: 23-5/8"
Load Capacity: 50 lb.Color: Black
Outside Width: 4-1/8"Volume Capacity: 0.15 cu. ft.
Inside Height: 4"Surface Resistivity: Less than 105 Ohms/sq.
Inside Length: 22-1/8"Inside Width: 3"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 23-5/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 22-1/8 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.15 cu. ft., Load Capacity 50 lb., Color Black, Use Divider No. Mfr. No. DSB105CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews