ESD Conductive Bin, 23-5/8 x 6-5/8 x 4 In

QUANTUM STORAGE SYSTEMS| Zoro #: G0988845| Mfr #: QSB106CO

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shelf Bin
Use Divider No.: Mfr. No. DSB106CO
Outside Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988845 Mfr #: QSB106CO
Item: Shelf BinUse Divider No.: Mfr. No. DSB106CO
Outside Width: 6-5/8"Inside Length: 22-1/8"
ESD Conductive: YesVolume Capacity: 0.28 cu. ft.
Outside Length: 23-5/8"Outside Height: 4"
Inside Width: 5-1/2"Surface Resistivity: Less than 105 Ohms/sq.
Inside Height: 4"Load Capacity: 50 lb.
Color: BlackCountry of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 23-5/8 In., Outside Width 6-5/8 In., Outside Height 4 In., Inside Length 22-1/8 In., Inside Width 5-1/2 In., Inside Height 4 In., Volume Capacity 0.28 cu. ft., Load Capacity 50 lb., Color Black, Use Divider No. Mfr. No. DSB106CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews