BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

ESD Conductive Bin, 5-3/8x4-1/8x3In, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1261032| Mfr #: QUS210CO

$3.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.Color: BlackHang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261032 Mfr #: QUS210CO
Load Capacity: 10 lb.Color: Black
Hang and Stack Bin Item: Hang and Stack BinSurface Resistivity: Less than 105 Ohms/sq.
Inside Height: 2-13/16"Outside Length: 5-3/8"
Outside Height: 3"Item: ESD Conductive Bin
Use Divider No.: Mfr. No. DUS210COESD Conductive: Yes
Volume Capacity: 0.03 cu. ft.Inside Width: 3-7/16"
Outside Width: 4-1/8"Inside Length: 4-3/4"
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 5-3/8 In., Outside Width 4-1/8 In., Outside Height 3 In., Inside Length 4-3/4 In., Inside Width 3-7/16 In., Inside Height 2-13/16 In., Volume Capacity 0.03 cu. ft., Load Capacity 10 lb., Color Black, Use Divider No. Mfr. No. DUS210CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews