KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Divider Box, 10-7/8 x 8-1/4 x 3-1/2In

QUANTUM STORAGE SYSTEMS| Zoro #: G1670532| Mfr #: DG91035CO

$8.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surface Resistivity: Less than 105 Ohms/sq.
Outside Width: 8-1/4"
Outside Length: 10-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670532 Mfr #: DG91035CO
Surface Resistivity: Less than 105 Ohms/sq.Outside Width: 8-1/4"
Outside Length: 10-7/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 5ESD Conductive: Yes
Inside Width: 6-9/16"Item: Divider Box
Use Divider No.: Mfr. No. DL91035CO and DS91035COInside Length: 9-3/16"
Inside Height: 3"Color: Black
Outside Height: 3-1/2"Country of Origin (subject to change): United States

Description

Divider Box, Outside Length 10-7/8 In., Outside Width 8-1/4 In., Outside Height 3-1/2 In., Inside Length 9-3/16 In., Inside Width 6-9/16 In., Inside Height 3 In., Color Black, Use Divider No. Mfr. No. DL91035CO and DS91035CO, No. of Divider Slots Long 5, No. of Divider Slots Short 7, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews