KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Divider Box, 16-1/2x10-7/8x3-1/2 In

QUANTUM STORAGE SYSTEMS| Zoro #: G2453656| Mfr #: DG92035CO

$14.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surface Resistivity: Less than 105 Ohms/sq.
Outside Width: 10-7/8"
Outside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453656 Mfr #: DG92035CO
Surface Resistivity: Less than 105 Ohms/sq.Outside Width: 10-7/8"
Outside Length: 16-1/2"No. of Divider Slots Short: 11
No. of Divider Slots Long: 7ESD Conductive: Yes
Inside Width: 9-1/4"Item: Divider Box
Use Divider No.: Mfr. No. DL92035CO and DS92035COInside Length: 14-7/8"
Inside Height: 3"Color: Black
Outside Height: 3-1/2"Country of Origin (subject to change): United States

Description

ESD Conductive Container, Dividable Grid, Outside Length 16 1/2 In., Outside Width 10 7/8 In., Outside Height 3 1/2 In., Inside Length 16 1/2 In., Inside Width 10 7/8 In., Inside Height 3 1/2 In., Use Divider No. G1711534 and G2634895, Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257, Mil-B81075B and ASTM-D257 Standards

Reviews