KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Divider Box, 16-1/2x10-7/8x6 In, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1803365| Mfr #: DG92060CO

$17.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-1/2"
ESD Conductive: Yes
Outside Width: 10-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803365 Mfr #: DG92060CO
Inside Height: 5-1/2"ESD Conductive: Yes
Outside Width: 10-7/8"Outside Height: 6"
Use Divider No.: Mfr. No. DL92060CO and DS92060CONo. of Divider Slots Short: 11
Inside Width: 9-1/4"Color: Black
Item: Divider BoxNo. of Divider Slots Long: 7
Outside Length: 16-1/2"Surface Resistivity: Less than 105 Ohms/sq.
Inside Length: 14-7/8"Country of Origin (subject to change): United States

Description

ESD Conductive Container, Dividable Grid, Outside Length 16 1/2 In., Outside Width 10 7/8 In., Outside Height 6 In., Inside Length 16 1/2 In., Inside Width 10 7/8 In., Inside Height 6 In., Use Divider No. G1279467 and G2098932, Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257, Mil-B81075B and ASTM-D257 Standards

Reviews