Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ESD Divider Box, 22-1/2x17-1/2x12In, Black
  • Zoro #: G0267556
  • Mfr #: DG93120CO
$62.63
  • Surface Resistivity: Less than 105 Ohms/sq.
  • Color: Black
  • No. of Divider Slots Long: 11
See full product details
This item ships free.

Quantum Storage Systems #DG93120CO Specifications

  • Zoro #: G0267556
  • Mfr #: DG93120CO
Surface Resistivity: Less than 105 Ohms/sq. Color: Black
No. of Divider Slots Long: 11 Material: Copolymer polypropylene
Outside Width: 17-1/2" Outside Height: 12"
ESD Conductive: Yes Inside Width: 15-5/8"
Volume Capacity: 2.14 cu. ft. Outside Length: 22-1/2"
Inside Length: 20-5/8" Item: Divider Box
Use Divider No.: Mfr. No. DL93120CO and DS93120CO No. of Divider Slots Short: 55
Inside Height: 11-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quantum Storage Systems Divider Box include characteristics like: Color: Black, Outside Length: 22-1/2".

Reviews of Quantum Storage Systems #DG93120CO