KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Divider Box, 22-1/2x17-1/2x3 In, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1017231| Mfr #: DG93030CO

$43.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Divider Box
Use Divider No.: Mfr. No. DL93030CO and DS93030CO
Outside Width: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017231 Mfr #: DG93030CO
Item: Divider BoxUse Divider No.: Mfr. No. DL93030CO and DS93030CO
Outside Width: 17-1/2"Inside Length: 20-5/8"
ESD Conductive: YesNo. of Divider Slots Long: 11
Outside Length: 22-1/2"Outside Height: 3"
No. of Divider Slots Short: 15Inside Width: 15-5/8"
Surface Resistivity: Less than 105 Ohms/sq.Inside Height: 2-1/2"
Color: BlackCountry of Origin (subject to change): United States

Description

ESD Conductive Container, Dividable Grid, Outside Length 22 1/2 In., Outside Width 17 1/2 In., Outside Height 3 In., Inside Length 22 1/2 In., Inside Width 17 1/2 In., Inside Height 3 In., Use Divider No. G3243773 and G1927886, Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257, Mil-B81075B and ASTM-D257 Standards

Reviews