BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

ESD Divider Box, 22-1/2x17-1/2x8 In, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1537873| Mfr #: DG93080CO

$50.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackInside Length: 20-5/8"Surface Resistivity: Less than 105 Ohms/sq.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537873 Mfr #: DG93080CO
Color: BlackInside Length: 20-5/8"
Surface Resistivity: Less than 105 Ohms/sq.No. of Divider Slots Long: 11
Inside Height: 7-1/2"Outside Length: 22-1/2"
Outside Height: 8"ESD Conductive: Yes
Item: Divider BoxUse Divider No.: Mfr. No. DL93080CO and DS93080CO
Inside Width: 15-5/8"Outside Width: 17-1/2"
No. of Divider Slots Short: 15Country of Origin (subject to change): United States

Description

Divider Box, Outside Length 22-1/2 In., Outside Width 17-1/2 In., Outside Height 8 In., Inside Length 20-5/8 In., Inside Width 15-5/8 In., Inside Height 7-1/2 In., Color Black, Use Divider No. Mfr. No. DL93080CO and DS93080CO, No. of Divider Slots Long 11, No. of Divider Slots Short 15, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Reviews