ESD Long Divider, 16-1/2x10-7/8 In , PK6
- Zoro #: G4285391
- Mfr #: DL92035CO
$11.50
($1.92/unit)
- Material: Copolymer polypropylene
- ESD Conductive: Yes
- Thickness: 1/4 in
Quantum Storage Systems #DL92035CO Specifications
| |
Material: Copolymer polypropylene | ESD Conductive: Yes |
Thickness: 1/4 in | Surface Resistivity: Less than 10 Exp (5) Ohms per Square |
For Use With: Mfr. No. DG92035CO | Divider Direction: Front to Back |
Overall Length: 15 1/4 in | Overall Height: 3 in |
Item: Divider | Color: Black |
Country of Origin (subject to change): United States |
Description
Divider, Color Black, Overall Length 15 1/4 in, Overall Height 3 in, Thickness 1/4 in, Material Copolymer Polypropylene, Surface Resistivity Less than 10 Exp (5) Ohms per Square, Divider Direction Front to Back, For Use With Mfr. No. DG92035CO, ESD Conductive Yes, Package Quantity 6