Skip to Main Content
customer-service Help
Quantum Storage Systems

Gray Bin, 17-1/2"L x 16-1/2"W x 12-1/2"H

Quantum Storage Systems Gray Bin,  17-1/2"L x 16-1/2"W x 12-1/2"H QGH800GY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.66
  • Promotion Restriction: Not eligible for promotion
  • Item: Stack Bin
  • Hopper Bin Item: Hopper Bin
See full product details
Orders over $75 ship free.
Total: $42.66

Quantum Storage Systems #QGH800GY Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Stack Bin
  • Hopper Bin Item: Hopper Bin
  • Color: Grey
  • Material: Polyethylene
  • ESD Conductive: No
  • Volume Capacity: 1.15 cu ft
  • Load Capacity: 100 lb
  • Outside Width: 16 1/2 in
  • Outside Height: 12 1/2 in
  • Outside Length: 17 1/2 in
  • Inside Width: 13 3/4 in
  • Inside Length: 15 5/8 in
  • No. of Divider Slots Long: 0
  • Inside Height: 12 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 17 1/2 in, Outside Width 16 1/2 in, Outside Height 12 1/2 in, Inside Length 15 5/8 in, Inside Width 13 3/4 in, Inside Height 12 1/4 in, Volume Capacity 1.15 cu ft, Load Capacity 100 lb, Material Polyethylene, Color Gray, No. of Divider Slots Long 0, ESD Conductive No

Reviews of Quantum Storage Systems #QGH800GY