Quantum Storage Systems

Gray Bin, 41-7/8"L x 16-1/2"W x 17-1/2"H

Quantum Storage Systems Gray Bin,  41-7/8"L x 16-1/2"W x 17-1/2"H QRB166GY
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 41 7/8 in L x 16 1/2 in W x 17 1/2 in H
  • Load Capacity: 175 lb
  • Material: Polypropylene
  • Length: 41 7/8 in
  • Height: 17 1/2 in
  • Width: 16 1/2 in
  • Item: Storage Bin
  • Volume Capacity: 5.34 cu ft
See full product details
$101.49

Subtotal: $101.49

Quantum Storage Systems #QRB166GY Specifications

  • Overall L x W x H: 41 7/8 in L x 16 1/2 in W x 17 1/2 in H
  • Color: Gray
  • Load Capacity: 175 lb
  • Material: Polypropylene
  • Length: 41 7/8 in
  • Height: 17 1/2 in
  • Width: 16 1/2 in
  • Item: Storage Bin
  • Volume Capacity: 5.34 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • Inside Width: 14 in
  • Inside Height: 16 1/2 in
  • Inside Length: 40 1/8 in
  • Includes: Label Holder
  • Overall Width: 16 1/2 in
  • Package Quantity: 1
  • Number of Pieces: 2 Long Dividers
  • Overall Length: 41 7/8 in
  • Overall Height: 17 1/2 in
  • Maximum Operating Temperature: 250 Degrees F
  • Resistant To: Corrosion, Water
  • Weight Capacity: 175 lb
  • Mobility: Stationary
  • Electrostatic Discharge: No
  • Hopper Height: 16 1/2 in
  • Edge/Corner Grips: Yes
  • Country of Origin (subject to change): United States

Description

Bin, Color Gray, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 17 1/2 in, Overall Length 41 7/8 in, Overall Width 16 1/2 in, Stackable Yes, Weight Capacity 175 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Edge/Corner Grips Yes, Electrostatic Discharge No, Hopper Height 16 1/2 in

Reviews of Quantum Storage Systems #QRB166GY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.