Quantum Storage Systems

Storage Bin, Gray, Polypropylene, 41 7/8 in L x 19 7/8 in W x 17 1/2 in H, 175 lb Load Capacity

Quantum Storage Systems Storage Bin,  Gray,  Polypropylene,  41 7/8 in L x 19 7/8 in W x 17 1/2 in H,  175 lb Load Capacity QRB206GY
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 41 7/8 in L x 19 7/8 in W x 17 1/2 in H
  • Load Capacity: 175 lb
  • Material: Polypropylene
  • Overall Length: 41 7/8 in
  • Overall Height: 17 1/2 in
  • Overall Width: 19 7/8 in
  • Item: Storage Bin
  • Volume Capacity: 6.68 cu ft
See full product details
$104.57

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QRB206GY Specifications

  • Overall L x W x H: 41 7/8 in L x 19 7/8 in W x 17 1/2 in H
  • Color: Gray
  • Load Capacity: 175 lb
  • Material: Polypropylene
  • Overall Length: 41 7/8 in
  • Overall Height: 17 1/2 in
  • Overall Width: 19 7/8 in
  • Item: Storage Bin
  • Volume Capacity: 6.68 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • No. of Divider Slots Long: 3
  • Hopper Bin Item: Hopper Bin
  • Inside Length: 40 1/8 in
  • Inside Height: 16 1/2 in
  • Inside Width: 17 3/8 in
  • Length: 41 7/8 in
  • Height: 17 1/2 in
  • Width: 19 7/8 in
  • Includes: Label Holder
  • Package Quantity: 1
  • Number of Pieces: 3 Long Dividers
  • Mobility: Stationary
  • Number of Long Divider Slots: 3
  • Resistant To: Corrosion, Water
  • Weight Capacity: 175 lb
  • Includes Dividers: No
  • Edge/Corner Grips: Yes
  • Hopper Height: 16 1/2 in
  • Includes Label Holder: Yes
  • Maximum Operating Temperature: 250 Degrees F
  • Overall Dimensions (L x W x H): 41 7/8 in x 19 7/8 in x 17 1/2 in
  • Number of Short Divider Slots: 0
  • Electrostatic Discharge: No
  • Caster Wheel Diameter: Not Applicable
  • Number of Divider Slots: 3
  • Overall WxH: 19 7/8 in x 17 1/2 in
  • Number of Dividers: 0
  • Country of Origin (subject to change): United States

Description

Bin, Color Gray, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 17 1/2 in, Overall Length 41 7/8 in, Overall Width 19 7/8 in, Stackable Yes, Weight Capacity 175 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Edge/Corner Grips Yes, Electrostatic Discharge No, Hopper Height 16 1/2 in

Reviews of Quantum Storage Systems #QRB206GY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.