Skip to Main Content
customer-service Help
Quantum Storage Systems

Gray Cross Stacking Container 17 1/4 in x 11 in x 8 in H, 1 PK

Quantum Storage Systems Gray Cross Stacking Container 17 1/4 in x 11 in x 8 in H,  1 PK TUB1711-8GY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.66
  • Item: Cross Stacking Container
  • Outside Width: 11 in
  • Type: Cross Stack Tub
See full product details
Orders over $75 ship free.
Total: $18.66

Quantum Storage Systems #TUB1711-8GY Specifications

  • Item: Cross Stacking Container
  • Outside Width: 11 in
  • Type: Cross Stack Tub
  • Outside Length: 17 1/4 in
  • Outside Height: 8 in
  • Color: Gray
  • Load Capacity: 100 lb
  • Volume Capacity: 0.51 cu ft
  • Material: Polypropylene
  • Use Lid Number: LID1711GY
  • Storage Container Style: Solid Bottom, Solid Walls
  • Item - Stack and Nest Container: Cross Stacking Container
  • Tote Item: Cross Stacking Tote
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross Stacking Container, Outside Length 17 1/4 in, Outside Width 11 in, Outside Height 8 in, Volume Capacity 0.51 cu ft, Load Capacity 100 lb, Color Gray, Material Polypropylene, Use Lid Number LID1711GY, Storage Container Style Solid Bottom, Solid Walls

Reviews of Quantum Storage Systems #TUB1711-8GY