Quantum Storage Systems

Gray Divider Box 22-1/2" x 17-1/2" x 3" H

Quantum Storage Systems Gray Divider Box 22-1/2" x 17-1/2" x 3" H DG93030GY
Hover or click to zoom Tap to zoom
$19.44

Must order in multiples of 6

  • Load Capacity: Not Specified
  • Material: Not Specified
  • Item: Divider Box
  • Inside Length: 20-5/8"
  • Outside Width: 17-1/2"
  • Inside Width: 15-5/8"
  • Inside Height: 2-1/2"
  • Outside Height: 3"
See full product details
Orders over $75 ship free.

Total: $116.64

Quantum Storage Systems #DG93030GY Specifications

  • Color: Gray
  • Load Capacity: Not Specified
  • Material: Not Specified
  • Item: Divider Box
  • Inside Length: 20-5/8"
  • Outside Width: 17-1/2"
  • Inside Width: 15-5/8"
  • Inside Height: 2-1/2"
  • Outside Height: 3"
  • Outside Length: 22-1/2"
  • Country of Origin (subject to change): United States

Description

Grid Container,Gray,22.5 x 17.5 x 3 in.

Reviews of Quantum Storage Systems #DG93030GY