customer-service Help
Quantum Storage Systems

Gray Mobile Bin, 15-1/4"L x 19-7/8"W x 15-13/16"H

Quantum Storage Systems Gray Mobile Bin,  15-1/4"L x 19-7/8"W x 15-13/16"H QGH705MOBGY
Tap to zoom
Hover or click to zoom
$61.04
  • Item: Mobile Bin,15-1/4 In. L,19-7/8 In. W
  • Hopper Bin Item: Mobile Hopper Bin
  • Material: Polyethylene
See full product details
Orders over $75 ship free.

Total: $61.04

Quantum Storage Systems #QGH705MOBGY Specifications

  • Item: Mobile Bin,15-1/4 In. L,19-7/8 In. W
  • Hopper Bin Item: Mobile Hopper Bin
  • Color: Grey
  • Material: Polyethylene
  • ESD Conductive: No
  • Volume Capacity: 1.4 cu ft
  • Load Capacity: 250 lb
  • Outside Width: 19 7/8 in
  • Outside Height: 12 7/16 in
  • Outside Length: 15 1/4 in
  • Inside Height: 12 1/4 in
  • Caster Type: (2) with Brakes, (4) Swivel
  • Inside Length: 13 5/8 in
  • Inside Width: 17 1/2 in
  • Caster Size: 3 in
  • No. of Divider Slots Long: 0
  • Bin Color: Grey
  • Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 15 1/4 in, Outside Width 19 7/8 in, Outside Height 12 7/16 in, Inside Length 13 5/8 in, Inside Width 17 1/2 in, Inside Height 12 1/4 in, Volume Capacity 1.4 cu ft, Load Capacity 250 lb, Material Polyethylene, Color Gray, Caster Size 3 in, Caster Type (2) with Brakes, (4) Swivel, No. of Divider Slots Long 0, ESD Conductive No

Reviews of Quantum Storage Systems #QGH705MOBGY