Quantum Storage Systems

Shelf Storage Bin, Gray, Polypropylene, 14 in L x 11 in W x 7 in H, 65 lb Load Capacity


$20.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall L x W x H 14 in L x 11 in W x 7 in H
  • Load Capacity 65 lb
  • Material Polypropylene
  • Overall Length 14 in
  • Overall Height 7 in
See all product information