Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Straight Wall Container 24 in x 15 in x 9 1/2 in H, 1 PK

  • Zoro #: G3937412
  • Mfr #: RSO2415-9
$25.91
  • Inside Length: 21 1/2 in
  • Outside Width: 15 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #RSO2415-9 Specifications

  • Zoro #: G3937412
  • Mfr #: RSO2415-9
Inside Length: 21 1/2 in Outside Width: 15 in
Outside Length: 24 in Outside Height: 9 1/2 in
Load Capacity: 150 lb Type: Straight Wall Stacking Container
Item: Straight Wall Container Material: Polyethylene
Inside Width: 13 in Inside Height: 9 in
Color: Gray Storage Container Style: Solid Bottom, Solid Walls
Volume Capacity: 1.4 cu ft Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers a wide selection of storage boxes made from varying materials, in many sizes, shapes, and colors. Take a look at the features for Quantum Storage Systems Straight Wall Container. Material: polypropylene, Color: Gray, Outside Length: 24".

Reviews of Quantum Storage Systems #RSO2415-9