customer-service Help
Quantum Storage Systems

Green Hang and Stack Bin, 18"L x 11"W x 10"H

Quantum Storage Systems Green Hang and Stack Bin,  18"L x 11"W x 10"H QUS260GN
Hover or click to zoom Tap to zoom
$26.30
  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Load Capacity: 75 lb
  • Material: Polypropylene
See full product details
Orders over $75 ship free.

Total: $26.30

Quantum Storage Systems #QUS260GN Specifications

  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Color: Green
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 18 in
  • Height: 10 in
  • Width: 11 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 1.15 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS260; Grainger No. 8C773
  • Inside Length: 17 in
  • Use with Grainger Divider No.: 8C773
  • Inside Height: 9 3/4 in
  • Outside Height: 10 in
  • No. of Divider Slots Short: 0
  • Inside Width: 9 1/2 in
  • No. of Divider Slots Long: 3
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Use Divider No.: Mfr. No. DUS260
  • Outside Width: 11 in
  • Outside Length: 18 in
  • Includes: Label Holder
  • Standards: FDA Approved
  • Package Quantity: 1
  • Maximum Operating Temperature: 250 Degrees F
  • Hangable: Yes
  • Number of Short Divider Slots: 0
  • Overall WxH: 11 in x 10 in
  • Edge/Corner Grips: Yes
  • Electrostatic Discharge: No
  • Overall Length Range: Longer than 12 in
  • Divider Adjustment Increments: Not Applicable
  • Number of Dividers: 3 Long
  • Number of Long Divider Slots: 3
  • Autoclaveable: Yes
  • Caster Wheel Diameter: Not Applicable
  • Hopper Height: 9 3/4 in
  • Includes Dividers: No
  • Mobility: Stationary
  • Overall Height Range: Taller than 8 in
  • Number of Divider Slots: 3
  • Overall Width Range: 6 to 12 in
  • Includes Label Holder: Yes
  • Overall WxLxH: 11 in x 18 in x 10 in
  • Weight Capacity: 75 lb
  • Resistant To: Cold, Corrosion, Rust
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Yes, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS260GN