PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hang and Stack Bin, 10-7/8 In L, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1850371| Mfr #: QUS230BR

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.Color: BlackHang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850371 Mfr #: QUS230BR
Load Capacity: 30 lb.Color: Black
Hang and Stack Bin Item: Hang and Stack BinInside Length: 10-1/4"
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 1
Inside Height: 4-3/4"Outside Length: 10-7/8"
Outside Height: 5"ESD Conductive: No
Item: Hang and Stack BinUse Divider No.: Mfr. No. DUS230, DUS235
Green Environmental Attribute: 100% Post-Consumer Recycled ContentVolume Capacity: 0.17 cu. ft.
Inside Width: 4-3/8"Outside Width: 5-1/2"
No. of Divider Slots Short: 0Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Volume Capacity 0.17 cu. ft., Load Capacity 30 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS230, DUS235, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews