Hang and Stack Bin, 10-7/8InL, 11InW, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G2072734| Mfr #: QUS235BR

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 11"
Outside Length: 10-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072734 Mfr #: QUS235BR
Load Capacity: 50 lb.Outside Width: 11"
Outside Length: 10-7/8"No. of Divider Slots Short: 0
No. of Divider Slots Long: 3Outside Height: 5"
ESD Conductive: NoVolume Capacity: 0.35 cu. ft.
Inside Width: 10"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS235Inside Length: 10-1/4"
Inside Height: 4-3/4"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 10-7/8 In., Outside Width 11 In., Outside Height 5 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4-3/4 In., Volume Capacity 0.35 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS235, No. of Divider Slots Long 3, No. of Divider Slots Short 0, ESD Conductive No

Reviews