Hang and Stack Bin, 14-3/4 In L, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1760972| Mfr #: QUS234BR

$5.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 5-1/2"
Outside Length: 14-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760972 Mfr #: QUS234BR
Load Capacity: 50 lb.Outside Width: 5-1/2"
Outside Length: 14-3/4"No. of Divider Slots Short: 0
No. of Divider Slots Long: 1Outside Height: 5"
ESD Conductive: NoVolume Capacity: 0.23 cu. ft.
Inside Width: 4-3/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS234Inside Length: 14-1/16"
Inside Height: 4-3/4"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 5-1/2 In., Outside Height 5 In., Inside Length 14-1/16 In., Inside Width 4-3/8 In., Inside Height 4-3/4 In., Volume Capacity 0.23 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS234, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews