Hang and Stack Bin, 14-3/4 In L, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G0322971| Mfr #: QUS240BR

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.49 cu. ft.
ESD Conductive: No
No. of Divider Slots Long: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322971 Mfr #: QUS240BR
Volume Capacity: 0.49 cu. ft.ESD Conductive: No
No. of Divider Slots Long: 1Load Capacity: 60 lb.
Material: Polypropylene/PolyethyleneOutside Length: 14-3/4"
Inside Width: 6-9/16"Outside Width: 8-1/4"
Hang and Stack Bin Item: Hang and Stack BinUse Divider No.: Mfr. No. DUS240
Inside Height: 6-3/4"No. of Divider Slots Short: 0
Inside Length: 14"Green Environmental Attribute: 100% Post-Consumer Recycled Content
Item: Hang and Stack BinOutside Height: 7"
Color: BlackCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 14-3/4 In., Outside Width 8-1/4 In., Outside Height 7 In., Inside Length 14 In., Inside Width 6-9/16 In., Inside Height 6-3/4 In., Volume Capacity 0.49 cu. ft., Load Capacity 60 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS240, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews