HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hang and Stack Bin, 16 In L, 11 In W

QUANTUM STORAGE SYSTEMS| Zoro #: G1237345| Mfr #: QUS255BR

$17.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Outside Width: 11"
Outside Length: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237345 Mfr #: QUS255BR
Load Capacity: 75 lb.Outside Width: 11"
Outside Length: 16"No. of Divider Slots Short: 0
No. of Divider Slots Long: 3Outside Height: 8"
ESD Conductive: NoVolume Capacity: 0.81 cu. ft.
Inside Width: 10"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS255Inside Length: 15-1/8"
Inside Height: 7-3/4"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 16 In., Outside Width 11 In., Outside Height 8 In., Inside Length 15-1/8 In., Inside Width 10 In., Inside Height 7-3/4 In., Volume Capacity 0.81 cu. ft., Load Capacity 75 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS255, No. of Divider Slots Long 3, No. of Divider Slots Short 0, ESD Conductive No

Reviews