Hang and Stack Bin, 18 In L, 11 In W

QUANTUM STORAGE SYSTEMS| Zoro #: G2059032| Mfr #: QUS260BR

$22.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Load Capacity: 75 lb.Outside Width: 11"Outside Length: 18"
Save 15%. Sign up for Z-mail.


Zoro #: G2059032 Mfr #: QUS260BR
Load Capacity: 75 lb.Outside Width: 11"
Outside Length: 18"No. of Divider Slots Short: 0
No. of Divider Slots Long: 3Outside Height: 10"
ESD Conductive: NoVolume Capacity: 1.15 cu. ft.
Inside Width: 10"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS260Inside Length: 17-1/8"
Inside Height: 9-3/4"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States


Hang and Stack Bin, Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17-1/8 In., Inside Width 10 In., Inside Height 9-3/4 In., Volume Capacity 1.15 cu. ft., Load Capacity 75 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS260, No. of Divider Slots Long 3, No. of Divider Slots Short 0, ESD Conductive No