Skip to Main Content
customer-service Help
Quantum Storage Systems

Hang and Stack Bin, 5-3/8" L Outside

Quantum Storage Systems Hang and Stack Bin, 5-3/8" L Outside QUS232BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.49
  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $6.49

Quantum Storage Systems #QUS232BK Specifications

  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
  • Material: polypropylene
  • ESD Conductive: No
  • Volume Capacity: 0.95 cu ft
  • Load Capacity: 60 lb
  • Outside Width: 11 in
  • Outside Height: 3 in
  • Outside Length: 5 3/8 in
  • No. of Divider Slots Long: 3
  • Inside Height: 2 13/16 in
  • Inside Length: 4 3/4 in
  • Use Divider No.: Mfr. No. DUS232
  • Inside Width: 10 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hang and Stack Bin, Outside Length 5 3/8 in, Outside Width 11 in, Outside Height 3 in, Inside Length 4 3/4 in, Inside Width 10 in, Inside Height 2 13/16 in, Volume Capacity 0.95 cu ft, Load Capacity 60 lb, Material Polypropylene, Color Black, Use Divider No. Mfr. No. DUS232, No. of Divider Slots Long 3, ESD Conductive No

Reviews of Quantum Storage Systems #QUS232BK