Hang and Stack Bin, 7-3/8 In L, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G1360922| Mfr #: QUS220BR

$1.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Outside Width: 4-1/8"
Outside Length: 7-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360922 Mfr #: QUS220BR
Load Capacity: 10 lb.Outside Width: 4-1/8"
Outside Length: 7-3/8"No. of Divider Slots Short: 0
No. of Divider Slots Long: 1Outside Height: 3"
ESD Conductive: NoVolume Capacity: 0.05 cu. ft.
Inside Width: 3-7/16"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS220Inside Length: 6-3/4"
Inside Height: 2-13/16"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 7-3/8 In., Outside Width 4-1/8 In., Outside Height 3 In., Inside Length 6-3/4 In., Inside Width 3-7/16 In., Inside Height 2-13/16 In., Volume Capacity 0.05 cu. ft., Load Capacity 10 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS220, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews