Hang/Stack Bin, Recycled, Load Cap 60 Lb

QUANTUM STORAGE SYSTEMS| Zoro #: G0678571| Mfr #: QUS245BR

$12.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: Hang and Stack Bin
Material: Polypropylene/Polyethylene

Technical Specifications

Zoro #: G0678571 Mfr #: QUS245BR
ESD Conductive: NoColor: Black
Green Environmental Attribute: 100% Post-Consumer Recycled ContentMaterial: Polypropylene/Polyethylene
Item: Hang and Stack BinOutside Length: 10-7/8"
Outside Width: 16-1/2"Outside Height: 5"
Inside Length: 10-1/4"Inside Width: 15"
Inside Height: 4-3/4"Load Capacity: 60 lb.
Volume Capacity: 0.52 cu. ft.No. of Divider Slots Long: 3
No. of Divider Slots Short: 0Use Divider No.: Mfr. No. DUS245
Hang and Stack Bin Item: Hang and Stack BinCountry of Origin (subject to change): United States

Product Description

Need to store parts and tools? The black polypropylene/polyethylene hang and stack bin from Quantum Storage Systems is an ideal solution for your storage needs. With a sturdy build, it can hold up to 60 lb. load capacity. Outside dimensions measure 10-7/8" by 16-1/2" by 5". This hang and stack bin also meets the following environmental guidelines: 100% Post-Consumer Recycled Content.

Product Reviews