Hang/Stack Bin, Recycled, Load Cap 60 Lb

QUANTUM STORAGE SYSTEMS| Zoro #: G1532246| Mfr #: QUS265BR

$13.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Outside Width: 8-1/4"
Outside Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532246 Mfr #: QUS265BR
Load Capacity: 60 lb.Outside Width: 8-1/4"
Outside Length: 18"No. of Divider Slots Short: 0
No. of Divider Slots Long: 1Outside Height: 9"
ESD Conductive: NoVolume Capacity: 0.77 cu. ft.
Inside Width: 6-3/4"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Use Divider No.: Mfr. No. DUS265Inside Length: 17-1/8"
Inside Height: 8-1/4"Color: Black
Material: Polypropylene/PolyethyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 8-1/4 In., Outside Height 9 In., Inside Length 17-1/8 In., Inside Width 6-3/4 In., Inside Height 8-1/4 In., Volume Capacity 0.77 cu. ft., Load Capacity 60 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DUS265, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews