Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ivory Bin, 15-1/4"L x 19-7/8"W x 12-7/16"H

  • Zoro #: G3748866
  • Mfr #: QGH700IV
$14.37
  • Outside Length: 15 1/4 in
  • Material: Polyethylene
  • Inside Width: 17 1/2 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QGH700IV Specifications

  • Zoro #: G3748866
  • Mfr #: QGH700IV
Outside Length: 15 1/4 in Material: Polyethylene
Inside Width: 17 1/2 in Inside Height: 12 1/4 in
Color: Ivory Outside Height: 12 7/16 in
Inside Length: 13 5/8 in ESD Conductive: No
Volume Capacity: 1.4 cu ft No. of Divider Slots Long: 0
Load Capacity: 100 lb Outside Width: 19 7/8 in
Hopper Bin Item: Hopper Bin Item: Bin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 15 1/4 in, Outside Width 19 7/8 in, Outside Height 12 7/16 in, Inside Length 13 5/8 in, Inside Width 17 1/2 in, Inside Height 12 1/4 in, Volume Capacity 1.4 cu ft, Load Capacity 100 lb, Material Polyethylene, Color Ivory, No. of Divider Slots Long 0, ESD Conductive No

Reviews of Quantum Storage Systems #QGH700IV