Shop Alternate Products
This Product is Discontinued
Quantum Storage Systems
Hang & Stack Storage Bin, Ivory, Polypropylene, 5 in L x 4 1/8 in W x 3 in H, 8 lb Load Capacity (Discontinued)
Mfr # QUS200IV
Zoro # G4786765
This Product is Discontinued
Key Features
- Overall L x W x H 5 in L x 4 1/8 in W x 3 in H
- Color Ivory
- Load Capacity 8 lb
- Material Polypropylene
- Overall Length 5 in