Quantum Storage Systems
Ivory Shelf Bin, 20-1/2"L x 11"W x 7"H
- Zoro #: G4815185
- Mfr #: SSB485IV
Hover or click to zoom Tap to zoom
$35.05
- Overall L x W x H: 20 1/2 in L x 11 in W x 7 in H
- Load Capacity: 85 lb
- Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.05
Quantum Storage Systems #SSB485IV Specifications
- Zoro #: G4815185
- Mfr #: SSB485IV
- Overall L x W x H: 20 1/2 in L x 11 in W x 7 in H
- Color: Ivory
- Load Capacity: 85 lb
- Material: Polypropylene
- Length: 20 1/2 in
- Height: 7 in
- Width: 11 in
- Item: Shelf Storage Bin
- Volume Capacity: 0.91 cu ft
- Stackable: Yes
- Nestable: No
- ESD Conductive: No
- For Use With: Mfr. No. DSS405
- Inside Width: 10 1/8 in
- No. of Divider Slots Long: 0
- Outside Length: 20 1/2 in
- Use Divider No.: Mfr. No. DSS405
- Outside Height: 7 in
- Outside Width: 11 in
- Inside Length: 20 in
- No. of Divider Slots Short: 3
- Inside Height: 6 1/2 in
- Includes: Label Holder
- Standards: FDA Approved
- Package Quantity: 1
- Number of Dividers: 3 Short
- Resistant To: Corrosion, Rust
- Label Holders: Yes
- Divider Adjustment Increments: Not Applicable
- Includes Label Holder: Yes
- Number of Divider Slots: 3
- Electrostatic Discharge: No
- Hopper Height: 6 1/2 in
- Autoclaveable: Yes
- Weight Capacity: 85 lb
- Overall LxW: 20 1/2 in x 11 in
- Caster Wheel Diameter: Not Applicable
- Number of Short Divider Slots: 3
- Overall WxH: 11 in x 7 in
- Overall Width Range: 6 to 12 in
- Overall Length Range: Longer than 18 in
- Hangable: Yes
- Includes Dividers: No
- Number of Long Divider Slots: 0
- Mobility: Stationary
- Overall Height Range: 6 to 9 in
- Hopper Style: Single-Sided
- Maximum Operating Temperature: 250 Degrees F
- Country of Origin (subject to change): United States
Description
Shelf Bin, Color Beige, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 20 1/2 in, Overall Width 11 in, Stackable Yes, Weight Capacity 85 lb, Mobility Stationary, Nestable No, Number of Divider Slots 3, Number of Long Divider Slots 0, Number of Short Divider Slots 3, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Reviews of Quantum Storage Systems #SSB485IV
Explore more
- QUANTUM STORAGE SYSTEMS Blue Shelf Bin, 20-1/2"L x 11"W x 7"H SSB485BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Blue QSB107BL
- QUANTUM STORAGE SYSTEMS Black Shelf Bin, 4"L x 23-5/8"W x 8-3/8"H QSB114BR
- QUANTUM STORAGE SYSTEMS Red Hang and Stack Bin, 18"L x 8-1/4"W x 9"H QUS265RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue QUS224BL
- PACKAGING CORPORATION OF AMERICA White Corrugated Shelf Bin, 17"L x 8-1/4"W x 4-3/4"H 1W836
- QUANTUM STORAGE SYSTEMS Mobile Hopper Bin, Outside 23-7/8" L, Ylw QUS965MOBYL
- Quantum Storage Systems Storage Bins