Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Holder, 3" L, 1-13/32" W, PK25

  • Zoro #: G7781177
  • Mfr #: PS-LH3CL
$26.95 ($1.08/unit)
  • Width: 1 13/32 in
  • Length: 3 in
  • Item: Label Holder
See full product details
Orders over $75 ship free.

Quantum Storage Systems #PS-LH3CL Specifications

  • Zoro #: G7781177
  • Mfr #: PS-LH3CL
Width: 1 13/32 in Length: 3 in
Item: Label Holder Label Holder Style: Label Adhered
Color: clear Label Holder Mounting Type: Hanging
Includes: (25) Labels For Use With: Post Basket, Wire Mesh Bin, Wire Shelving
Material: Polypropylene Thickness: 1/4 in
Finish: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Holder, Hanging, Thickness 1/4 in, Label Holder Style Label Adhered, Width 1 13/32 in, Length 3 in, Polypropylene, Clear Finish, Clear, Includes (25) Labels, For Use With Post Basket, Wire Mesh Bin, Wire Shelving, Package Quantity 25

Reviews of Quantum Storage Systems #PS-LH3CL